Motion
DWMT93534OSP

DEWALT
DWMT93534OSP

Non-Impact Socket - 1/2 in Drive Size, 19 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
MI ITEM #09011081
MFR #DWMT93534OSP
List Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT93534OSP

Non-Impact Socket - 1/2 in Drive Size, 19 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
MI ITEM #09011081
MFR #DWMT93534OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.35/each for your price

Overview

Mfr description
DWMT93534OSP DWMT 6PT 1/2'' DR DP SKT 19
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring

Specifications

  • Drive Size
    1/2 in
  • Deep Well
    Yes
  • Socket Size
    19 mm
  • Socket Points
    6
  • Finish Coating
    Polished Chrome
  • Material
    Chrome
  • UPC_NO
    076174768688
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text