Motion
DWMT93536OSP

DEWALT
DWMT93536OSP

Non-Impact Socket - 1/2 in Drive Size, 22 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
Mi Item #09011083
MFR #DWMT93536OSP
Price$6.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT93536OSP

Non-Impact Socket - 1/2 in Drive Size, 22 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
Mi Item #09011083
MFR #DWMT93536OSP

Mfr description
DWMT93536OSP DWMT 6PT 1/2'' DR DP SKT 22
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.91/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Socket Size
    22 mm

Details

  • Deep Well
    Yes
  • Finish Coating
    Polished Chrome
  • Material
    Chrome
  • Socket Points
    6
  • Socket Type
    Deep
  • UPC_NO
    076174768701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)