Motion
DWMT96362OSP

DEWALT
DWMT96362OSP

Non-Impact Socket - 3/8 in Drive Size, 21 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
MI ITEM #09011088
MFR #DWMT96362OSP
List Price$6.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT96362OSP

Non-Impact Socket - 3/8 in Drive Size, 21 mm Socket Size, 6 PT, Deep Type, Polished Chrome Finish
MI ITEM #09011088
MFR #DWMT96362OSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.59/each for your price

Overview

Mfr description
DWMT96362OSP DWMT 6PT 3/8'' DR DP SKT 21
  • Direct Torque & trade
  • Polished chrome vanadium finish
  • Knurled control ring

Specifications

  • Drive Size
    3/8 in
  • Deep Well
    Yes
  • Socket Size
    21 mm
  • Socket Points
    6
  • Finish Coating
    Polished Chrome
  • Material
    Chrome
  • UPC_NO
    076174768305
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text