Motion
DWST14835

DEWALT
DWST14835

Storing and Organizing
MI ITEM #09011096
MFR #DWST14835
Price$25.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWST14835

Storing and Organizing
MI ITEM #09011096
MFR #DWST14835

Mfr description
DWST14835 10 COMPARTMENT PRO ORGANIZER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.98/each

Specifications

Dimensions

  • Height
    17.4000 in
  • Width
    6.5000 in

Details

  • Accessory Type
    Storing and Organizing
  • Color
    Black
  • Material
    Plastic
  • Product Types
    Pro Organizer
  • Type
    Part Organizer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)