Motion
DWST17805

DEWALT
DWST17805

Storing and Organizing
MI ITEM #09011099
MFR #DWST17805
Price$68.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWST17805

Storing and Organizing
MI ITEM #09011099
MFR #DWST17805

Mfr description
DWST17805 TSTAK- ORGANIZER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.26/each

Specifications

Dimensions

  • Height
    17.3000 in
  • Width
    13.0000 in

Details

  • Accessory Type
    Storing and Organizing
  • Color
    Black
  • Material
    Plastic
  • Product Types
    Tool Storage Organizer
  • Type
    Part Organizer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)