1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DWST38000
23.1000 in Wide, 38.9000 in Deep, Black, Mobile Storage
MI ITEM #
09011122
MFR #
DWST38000
Price
$202.57
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
DEWALT DWST38000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DWST38000
23.1000 in Wide, 38.9000 in Deep, Black, Mobile Storage
MI ITEM #
09011122
MFR #
DWST38000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$202.57
/each
Qty
Add to Cart
Specifications
Dimensions
Depth
38.9000 in
Length
38.9000 in
Weight
33.88 lbs
Width
23.1000 in
Details
Color
Black
Includes
(1) DWST38000
Load Capacity
154 lbs
Material
Plastic
Type
Mobile Storage
Overview
Mfr description
DWST38000 TOUGH CHEST
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought