Motion
FMHT10289
FATMAX(R) ExoChange(TM) Folding Utility Knife
Mi Item #09011171
MFR #FMHT10289
Price$23.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FATMAX(R) ExoChange(TM) Folding Utility Knife
Mi Item #09011171
MFR #FMHT10289

Mfr description
FMHT10289 FATMAX FOLDING EXO CHANGE KNIF
  • Magnetic and exposed slider provides fast manual blade change
  • Easy access blade storage allows for easy blade access and quick changeover
  • Quick and easy debris removal from the slider
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.49/each

Specifications

Dimensions

  • Overall Length
    7.5
  • Weight
    0.508 lbs

Details

  • Blade Material
    Steel
  • Color
    Gray, Yellow, Black
  • Handle Material
    Steel
  • Handle Type
    Bi-Material
  • Manufacturer Upc Number
    076174102895
  • Number Of Blades
    1
  • Retractable Blade
    Yes
  • Type
    Folding Retractable Knife
  • UPC_NO
    076174102895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)