Motion
FMHT11146L
50 pk FATMAX(R) Carbon Steel Hook Blades
MI ITEM #09011174
MFR #FMHT11146L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 pk FATMAX(R) Carbon Steel Hook Blades
MI ITEM #09011174
MFR #FMHT11146L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Thickness
    .05 in

Details

  • Application
    All-Purpose
  • Blade Material
    Steel
  • Blade Type
    Utility
  • Finish Coating
    Silver
  • Manufacturer Upc Number
    076174769777
  • Number Of Blades
    50
  • Recommended Use
    Utility Knife
  • Resharpenable Edge
    Disposable

Overview

Mfr description
FMHT11146L FM BLADE CD HOOK 50PK
  • Edge protection blade for cutting and trimming roofing materials, linoleum, carpet fabric, cartons, and sheet materials
  • Blade shape helps prevent damage to whatever is beneath material being cut
  • Fits most standard utility knives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought