Motion
FMHT16468
Flooring Chisel - 3 in Cutting Width, 11.0000 in OAL
Mi Item #09011179
MFR #FMHT16468
Price$23.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flooring Chisel - 3 in Cutting Width, 11.0000 in OAL
Mi Item #09011179
MFR #FMHT16468

Mfr description
FMHT16468 FM 3IN FLOOR CHISEL WITH GUARD
  • Ergonomic, bi-material hand guard helps protect from overstrike, reduces slipping, and absorbs vibrations
  • One piece forged construction for strength
  • Hardened, quenched, and tempered for long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.21/each

Specifications

Dimensions

  • Bevel Angle
    0 degrees
  • Blade Length
    1.33 in
  • Blade Width
    3 in
  • Cutting Width
    3 in
  • Overall Length
    11.0000 in

Details

  • Application
    General Carpentry
  • Blade Material
    Steel
  • Chisel Type
    Floor
  • Hardness
    HRC47°-HRC55° HBS
  • Head Material
    CRV
  • Skewed
    No
  • Strikable
    No
  • Tip Style
    Flat
  • UPC_NO
    076174164688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)