Motion
FMHT16494
Cold Chisel - 1 in Cutting Width, 12.0000 in OAL
Mi Item #09011181
MFR #FMHT16494
Price$22.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - 1 in Cutting Width, 12.0000 in OAL
Mi Item #09011181
MFR #FMHT16494

Mfr description
FMHT16494 FM 1-IN COLD CHISEL WITH GUARD
  • Ergonomic, bi-material hand guard helps protect from overstrike, reduces slipping, and absorbs vibrations
  • One piece forged construction for strength
  • Hardened, quenched, and tempered for long life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.17/each

Specifications

Dimensions

  • Bevel Angle
    60 degrees
  • Blade Length
    1.33 in
  • Blade Width
    1 in
  • Cutting Width
    1 in
  • Overall Length
    12.0000 in

Details

  • Application
    General Carpentry
  • Blade Material
    Steel
  • Chisel Type
    Cold
  • Hardness
    HRC53°-HRC60° HBS
  • Head Material
    CRV
  • Skewed
    No
  • Strikable
    No
  • Tip Style
    Flat
  • UPC_NO
    076174164947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)