Motion
FMHT16495
1/2 in FATMAX(R) Cold Chisel
MI ITEM #09011182
MFR #FMHT16495
Price$6.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 in FATMAX(R) Cold Chisel
MI ITEM #09011182
MFR #FMHT16495

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.04/each

Specifications

Dimensions

  • Bevel Angle
    60 degrees
  • Blade Length
    1.33 in
  • Blade Width
    0.5 in
  • Weight
    0.24 lbs

Details

  • Application
    Concrete
  • Blade Material
    Steel
  • Hardness
    HRC53°-HRC60° HBS
  • Head Material
    CRV
  • Manufacturer Upc Number
    076174164954
  • Skewed
    No
  • Strikable
    No
  • Tip Style
    Flat

Overview

Mfr description
FMHT16495 FM 1/2IN COLD CHISEL
  • One piece forged construction for strength
  • Hardened, quenched, and tempered for long life
  • Powder coated for easy visibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought