Motion
FMHT16533
4 in FATMAX(R) Brick Set
Mi Item #09011183
MFR #FMHT16533
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 in FATMAX(R) Brick Set
Mi Item #09011183
MFR #FMHT16533

Mfr description
FMHT16533 FM 4IN BRICK SET
  • One piece forged construction for strength
  • Hardened, quenched, and tempered for long life
  • Powder coated for easy visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bevel Angle
    60 degrees
  • Blade Length
    1.33 in
  • Blade Width
    4 in

Details

  • Application
    Concrete
  • Blade Material
    Steel
  • Hardness
    HRC47°-HRC55° HBS
  • Head Material
    CRV
  • Skewed
    No
  • Strikable
    No
  • Tip Style
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)