Motion
FMHT16552
7/8 in FATMAX(R) Cold Chisel
Mi Item #09011184
MFR #FMHT16552
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8 in FATMAX(R) Cold Chisel
Mi Item #09011184
MFR #FMHT16552

Mfr description
FMHT16552 FM 7/8IN COLD CHISEL
  • One piece forged construction for strength
  • Hardened, quenched, and tempered for long life
  • Powder coated for easy visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bevel Angle
    60 degrees
  • Blade Length
    1.33 in
  • Blade Width
    0.875 in
  • Weight
    0.95 lbs

Details

  • Application
    Concrete
  • Blade Material
    Steel
  • Hardness
    HRC53°-HRC60° HBS
  • Head Material
    CRV
  • Manufacturer Upc Number
    076174165524
  • Skewed
    No
  • Strikable
    No
  • Tip Style
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)