Motion
FMHT16553 FM 3PC COLD CHISEL SET

STANLEY TRADE TOOLS
FMHT16553 FM 3PC COLD CHISEL SET

3 pc FATMAX(R) Cold Chisel Set
MI ITEM #09011185
MFR #FMHT16553 FM 3PC COLD CHISEL SET
Price$23.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STANLEY TRADE TOOLS
FMHT16553 FM 3PC COLD CHISEL SET

3 pc FATMAX(R) Cold Chisel Set
MI ITEM #09011185
MFR #FMHT16553 FM 3PC COLD CHISEL SET

Mfr description
FMHT16553 FM 3PC COLD CHISEL SET
  • One piece forged construction for strength
  • Hardened, quenched, and tempered for long life
  • Powder coated for easy visibility
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.47/each

Specifications

Dimensions

  • Blade Thickness
    1/2", 5/8", 3/8"
  • Blade Width
    1/2", 5/8", 3/8"
  • Contents
    3 cold chisels-1/2", 5/8", 3/8"

Details

  • Blade Material
    Steel
  • Case Included
    No
  • For Use On
    General Carpentry
  • Hardness
    HRC53°-HRC60° HBS
  • Number Of Pieces
    3
  • Skewed
    No
  • Strikable
    No
  • Tip Style
    Flat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)