Motion
FMHT16567
3 in FATMAX(R) Brick Set with Guard
Mi Item #09011187
MFR #FMHT16567
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 in FATMAX(R) Brick Set with Guard
Mi Item #09011187
MFR #FMHT16567

Mfr description
FMHT16567 FM 3IN BRICK SET - WITH GUARD
  • Ergonomic, bi-material hand guard helps protect from overstrike, reduces slipping, and absorbs vibration
  • One pieced forged construction for strength
  • Hardened, quenched, and tempered for long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bevel Angle
    0 degrees
  • Blade Length
    1.33 in
  • Blade Width
    3 in
  • Weight
    1.433 lbs

Details

  • Application
    Masonry
  • Blade Material
    Steel
  • Hardness
    HRC47°-HRC55° HBS
  • Head Material
    CRV
  • Manufacturer Upc Number
    076174165678
  • Skewed
    No
  • Strikable
    No
  • Tip Style
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)