Motion
FMHT16569
2-3/4 in FATMAX(R) Mason's Chisel with Guard
Mi Item #09011188
MFR #FMHT16569
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4 in FATMAX(R) Mason's Chisel with Guard
Mi Item #09011188
MFR #FMHT16569

Mfr description
FMHT16569 FM 2 3/4IN MASON'S CHISEL - WI
  • Ergonomic, bi-material hand guard helps protect from overstrike, reduces slipping, and absorbs vibrations
  • One piece forged construction for strength
  • Hardened, quenched, and tempered for long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bevel Angle
    0 degrees
  • Blade Length
    1.33 in
  • Blade Width
    2.75 in
  • Weight
    1.43 lbs

Details

  • Application
    Masonry
  • Blade Material
    Steel
  • Hardness
    HRC47°-HRC55° HBS
  • Head Material
    CRV
  • Manufacturer Upc Number
    076174165692
  • Skewed
    No
  • Strikable
    No
  • Tip Style
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)