Specifications
Dimensions
- Contents1/16" Pin Punch, 1/2" Cold Chisel, 1/4" Pin Punch, 1/8" Pin Punch, 3/16" Pin Punch, 3/32" Starter Punch, 3/8" Cold Chisel, 5/16" Center Punch, 5/16" Pin Punch, 5/32" Pin Punch, 5/8" Cold Chisel, 1/4" Center Punch
Details
- Case IncludedNo
- ColorYellow
- Manufacturer Upc Number076174165739
- Number Of Pieces12
- WarrantyLimited lifetime warranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)