Motion
FMHT16578
Brick, Concrete Chisel - 5/8 in Cutting Width, 12.0000 in OAL
MI ITEM #09011192
MFR #FMHT16578
Price$23.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brick, Concrete Chisel - 5/8 in Cutting Width, 12.0000 in OAL
MI ITEM #09011192
MFR #FMHT16578

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.55/each

Specifications

Dimensions

  • Bevel Angle
    90 degrees
  • Blade Length
    1.33 in
  • Blade Width
    0.625 in
  • Cutting Width
    5/8 in
  • Overall Length
    12.0000 in
  • Weight
    1.81 lbs

Details

  • Application
    Concrete
  • Blade Material
    Steel
  • Chisel Type
    Concrete
  • Hardness
    HRC52°-HRC58° HBS
  • Head Material
    CRV
  • Manufacturer Upc Number
    076174165784
  • Skewed
    No
  • Strikable
    No
  • Tip Style
    Flat
  • UPC_NO
    076174165784

Overview

Mfr description
FMHT16578 FM 5/8IN CONCRETE CHISEL WITH
  • Durable bull point that cuts fast, and lasts long
  • Ideal for cutting through and breaking up concrete
  • Protective hand guard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought