Motion
FMHT16582
2-3/4 in FatMax(R) Mason's Chisel
Mi Item #09011195
MFR #FMHT16582
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4 in FatMax(R) Mason's Chisel
Mi Item #09011195
MFR #FMHT16582

Mfr description
FMHT16582 FM 2 3/4IN MASON'S CHISEL
  • Used for cutting and splitting hard stone, brick and concrete
  • One-piece forged chrome vanadium steel
  • Hardened, quenched and tempered for long-life and added safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bevel Angle
    0 degrees
  • Blade Length
    1.33 in
  • Blade Width
    2.75 in
  • Weight
    1.156 lbs

Details

  • Application
    Masonry
  • Blade Material
    Steel
  • Hardness
    HRC47°-HRC55° HBS
  • Head Material
    CRV
  • Manufacturer Upc Number
    076174165821
  • Skewed
    No
  • Strikable
    No
  • Tip Style
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)