Motion
FMHT16583
2-1/4 in FATMAX(R) Guarded Electrician's Chisel
Mi Item #09011196
MFR #FMHT16583
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4 in FATMAX(R) Guarded Electrician's Chisel
Mi Item #09011196
MFR #FMHT16583

Mfr description
FMHT16583 FM 2 1/4IN ELECTRICIAN CHISEL
  • For rough cutting and trimming of wood, wallboard and masonry
  • Heat treated to meet or exceed ANSI specifications
  • Powder coat finish for visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bevel Angle
    0 degrees
  • Blade Length
    1.33 in
  • Blade Width
    2.25 in
  • Weight
    1.63 lbs

Details

  • Application
    General Carpentry
  • Blade Material
    Steel
  • Hardness
    HRC47°-HRC55° HBS
  • Head Material
    CRV
  • Manufacturer Upc Number
    076174165838
  • Skewed
    No
  • Strikable
    No
  • Tip Style
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)