Specifications
Dimensions
- Weight0.21 lbs
Details
- Manufacturer Upc Number076174165852
Overview
Mfr description
FMHT16585 FM STARTER PUNCH 3/32IN
- One piece forged construction for strength
- Hardened and tempered for long life
- Powder coat for increased visibility