Motion
FMHT55006 FM MOLDING BAR 8IN

STANLEY TRADE TOOLS
FMHT55006 FM MOLDING BAR 8IN

8 in FATMAX(R) Molding Bar
Mi Item #09011214
MFR #FMHT55006 FM MOLDING BAR 8IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STANLEY TRADE TOOLS
FMHT55006 FM MOLDING BAR 8IN

8 in FATMAX(R) Molding Bar
Mi Item #09011214
MFR #FMHT55006 FM MOLDING BAR 8IN

Mfr description
FMHT55006 FM MOLDING BAR 8IN
  • Ideal for reducing material damage when prying molding and trim
  • Flat striking face allows claw to be driven under deeply embedded nails
  • Tempered for safety and heat treated for durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8 in
  • Width
    1.8 in

Details

  • Color
    Yellow
  • Material
    Steel
  • Package Height
    0.8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)