Motion
FMHT55009 FM MOLDING BAR 10IN

STANLEY TRADE TOOLS
FMHT55009 FM MOLDING BAR 10IN

10 in FATMAX(R) Molding Bar
Mi Item #09011216
MFR #FMHT55009 FM MOLDING BAR 10IN
Price$20.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STANLEY TRADE TOOLS
FMHT55009 FM MOLDING BAR 10IN

10 in FATMAX(R) Molding Bar
Mi Item #09011216
MFR #FMHT55009 FM MOLDING BAR 10IN

Mfr description
FMHT55009 FM MOLDING BAR 10IN
  • Ideal for reducing material damage when prying molding and trim
  • Polished flat surface and beveled claws for precise penetration
  • Ergonomic grip provides a better grip and protects from extreme temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.53/each

Specifications

Dimensions

  • Length
    10 in
  • Width
    2.8 in

Details

  • Color
    Yellow/Black
  • Material
    Steel
  • UPC_NO
    076174550092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)