Motion
FMHT62287
Screwdriver - Square Tip, 6.0000 in Overall Length
Mi Item #09011224
MFR #FMHT62287
Price$17.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Square Tip, 6.0000 in Overall Length
Mi Item #09011224
MFR #FMHT62287

Mfr description
FMHT62287 FATMAX PUSH AND PICK MB RATCHE
  • Quick-change push and pick process helps productivity and doubles as bit storage
  • Ratcheting mechanism helps provide smooth and consistent motion
  • S2 steel bits help provide increased tip life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.42/each

Specifications

Dimensions

  • Contents
    1 screwdriver, 8 bits
  • Handle Length
    4 in
  • Overall Length
    6.0000 in

Details

  • Application
    Electrician | Auto-Mechanic
  • Handle Material
    Plastic
  • Handle Type
    Straight
  • Includes
    1/4 in | (1) Torx T20 | T25 | (1) Square SQ1 | SQ2 | (1) Phillips 1 PT | 2 PT
  • Number Of Pieces
    8
  • Ratcheting
    Yes
  • Tip Style
    Square
  • UPC_NO
    076174622874
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)