Motion
FMHT75081
FATMAX(R) 10" Adjustable Demo Wrench
MI ITEM #09011230
MFR #FMHT75081
Price$30.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FATMAX(R) 10" Adjustable Demo Wrench
MI ITEM #09011230
MFR #FMHT75081

Mfr description
FMHT75081 FATMAX 10-IN DEMLITION ADJUSTA
  • Dedicated and reinforced strike face helps provide safety during striking
  • 4 in 1 functionality allows for one tool for multiple needs
  • Flared handle helps provide control and comfort during use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.32/each

Specifications

Details

  • Color
    Black
  • Material
    Cr-V
  • Maximum Opening Capacity
    1.5 in
  • Set or Individual
    Individual
  • Wrench Style
    Adjustable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)