Motion
STHT71834 STAPLES, HD, 5/16 IN, 1250 PC,

STANLEY TRADE TOOLS
STHT71834 STAPLES, HD, 5/16 IN, 1250 PC,

1250 pc 5/16 in Heavy Duty Narrow Crown Staples
MI ITEM #09011251
MFR #STHT71834 STAPLES, HD, 5/16 IN, 1250 PC,
Price$4.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STANLEY TRADE TOOLS
STHT71834 STAPLES, HD, 5/16 IN, 1250 PC,

1250 pc 5/16 in Heavy Duty Narrow Crown Staples
MI ITEM #09011251
MFR #STHT71834 STAPLES, HD, 5/16 IN, 1250 PC,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.22/each

Specifications

Dimensions

  • Staple Leg Length
    .3125 in
  • Width
    .3125 in

Details

  • Comp
    DEWALT, Stanley
  • Package Quantity
    1250
  • Staple Material
    Stainless Steel
  • Staple Type
    Heavy Duty
  • Staple Use
    Construction

Overview

Mfr description
STHT71834 STAPLES, HD, 5/16 IN, 1250 PC,
  • Used for insulation, carpet underlayment, and roofing felt
  • Pack Quantity: 1250
  • Crown Width: 27/64"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought