Specifications
Dimensions
- Staple Leg Length.375 in
- Width0.375 in
Details
- CompDEWALT, Stanley
- Package Quantity1250
- Staple MaterialStainless Steel
- Staple TypeHeavy Duty
- Staple UseConstruction
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)