Motion
STHT71837 STAPLES, HD, 1/2 IN, 1250 PC,

STANLEY TRADE TOOLS
STHT71837 STAPLES, HD, 1/2 IN, 1250 PC,

1,250 pc1/2 in Heavy Duty Narrow Crown Staples
Mi Item #09011253
MFR #STHT71837 STAPLES, HD, 1/2 IN, 1250 PC,
Price$5.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STANLEY TRADE TOOLS
STHT71837 STAPLES, HD, 1/2 IN, 1250 PC,

1,250 pc1/2 in Heavy Duty Narrow Crown Staples
Mi Item #09011253
MFR #STHT71837 STAPLES, HD, 1/2 IN, 1250 PC,

Mfr description
STHT71837 STAPLES, HD, 1/2 IN, 1250 PC,
  • Used for insulation, carpet underlayment, and roofing felt
  • Pack Quantity: 1250
  • Crown Width: 27/64"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.94/each

Specifications

Dimensions

  • Staple Leg Length
    .5 in
  • Width
    0.5 in

Details

  • Comp
    DEWALT, Stanley
  • Package Quantity
    1250
  • Staple Material
    Stainless Steel
  • Staple Type
    Heavy Duty
  • Staple Use
    Construction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)