Motion
STHT77406 STUD SENSOR 200

STANLEY TRADE TOOLS
STHT77406 STUD SENSOR 200

Stud Sensor 200
MI ITEM #09011284
MFR #STHT77406 STUD SENSOR 200
List Price$57.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STANLEY TRADE TOOLS
STHT77406 STUD SENSOR 200

Stud Sensor 200
MI ITEM #09011284
MFR #STHT77406 STUD SENSOR 200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.22/each for your price

Overview

Mfr description
STHT77406 STUD SENSOR 200
  • LCD screen clearly displays all of the sensor’s readings
  • Wood and metal stud detection through up to 3/4" deep surface material
  • AC detection identifies live wires up to 2" deep

Specifications

  • Size
    10 in
  • Scan Depth
    0.75 in
  • Power Source
    Battery Powered
  • Housing Material
    Composite
  • Display Type
    LED
  • Contents
    Includes 1- Stud Sensor
  • Color
    Yellow/Black
  • Case Included
    No
  • Audible Cues
    Audio Indicators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text