Motion
STST19331 19 ESSENTIAL TB PLASTIC LATCH

STANLEY TRADE TOOLS
STST19331 19 ESSENTIAL TB PLASTIC LATCH

19 in Essential(TM) Toolbox
MI ITEM #09011315
MFR #STST19331 19 ESSENTIAL TB PLASTIC LATCH
Price$20.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STANLEY TRADE TOOLS
STST19331 19 ESSENTIAL TB PLASTIC LATCH

19 in Essential(TM) Toolbox
MI ITEM #09011315
MFR #STST19331 19 ESSENTIAL TB PLASTIC LATCH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.79/each

Specifications

Dimensions

  • Depth
    19 in
  • Height
    9.75 in
  • Width
    9.875 in

Details

  • Color
    Black
  • Housing Material
    Plastic
  • Number of Trays
    1
  • Type
    Boxes
  • UPC_NO
    076174755206

Overview

Mfr description
STST19331 19 ESSENTIAL TB PLASTIC LATCH
  • Top organizers enable small parts organization
  • Wide latches with geometric lock for added security
  • New elegant design with sturdy robust appeal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought