Motion
STST24113 METAL LATCH TOOL BOX W/ TOTE T

STANLEY TRADE TOOLS
STST24113 METAL LATCH TOOL BOX W/ TOTE T

24 in Series 2000 Toolbox
Mi Item #09011329
MFR #STST24113 METAL LATCH TOOL BOX W/ TOTE T
Price$43.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STANLEY TRADE TOOLS
STST24113 METAL LATCH TOOL BOX W/ TOTE T

24 in Series 2000 Toolbox
Mi Item #09011329
MFR #STST24113 METAL LATCH TOOL BOX W/ TOTE T

Mfr description
STST24113 METAL LATCH TOOL BOX W/ TOTE T
  • 24” spacious tool box.
  • Pad lock eye.
  • Nickel-plated metal latches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.54/each

Specifications

Dimensions

  • Contents
    Tray and tool box
  • Depth
    24.0 in
  • Height
    11.0 in
  • Width
    11.3 in

Details

  • Color
    Black
  • Cubic Inches
    2904.0
  • Housing Material
    Polypropylene
  • Number of Trays
    1
  • Type
    Boxes
  • UPC_NO
    076174920673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)