Motion
CHV1410L32 16V MAX LITHIUM HAND VAC

Black & Decker
CHV1410L32 16V MAX LITHIUM HAND VAC

dustbuster(R) Cordless Hand Vacuum
MI ITEM #09011368
MFR #CHV1410L32 16V MAX LITHIUM HAND VAC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Black & Decker
CHV1410L32 16V MAX LITHIUM HAND VAC

dustbuster(R) Cordless Hand Vacuum
MI ITEM #09011368
MFR #CHV1410L32 16V MAX LITHIUM HAND VAC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Vacuum Rating
    Residential
  • Weight
    4.8 lbs

Details

  • Color
    Grey/Light Grey
  • CSA Certified
    No
  • ETL Listed
    No
  • Includes
    HEPA Filter
  • Type
    Handheld, Cordless
  • UL Listed
    No
  • Voltage
    16 V
  • Warranty
    2 Year Limited Warranty

Overview

Mfr description
CHV1410L32 16V MAX LITHIUM HAND VAC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought