Motion
DCKO975M1

DEWALT
DCKO975M1

Combo Kit DCST925 and DCBL720
MI ITEM #09011548
MFR #DCKO975M1
Price$359.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCKO975M1

Combo Kit DCST925 and DCBL720
MI ITEM #09011548
MFR #DCKO975M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$359.62/each

Specifications

Dimensions

  • Battery Size
    4.0 amp hour
  • Charging Time
    1 hrs
  • Contents
    Battery, Charger, DCBL720, DCST925

Details

  • Accessories Included
    Yes
  • Batteries Included
    1
  • Battery Type
    Lithium-Ion (Li-ion)
  • Battery Voltage
    20
  • Case Included
    No
  • Charger Included
    Yes
  • CSA Certified
    No
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Power Source
    Electric
  • Specifications
    DCST925 and DCBL720
  • Tool Type
    DCST925 and DCBL720
  • Tools Included
    String Trimmer and Blower
  • UL Listed
    Yes
  • UPC_NO
    885911647526

Overview

Mfr description
DCKO975M1 DW COMBO KIT DCST925 DCBL720
  • DCST925: 13" cutting swath with 0.080" line
  • DCST925: Gear drive transmission design that Powers through overgrowth
  • DCST925: Variable trigger with high/low speed control for added power or extended runtime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought