Motion
DCMW220X2

DEWALT
DCMW220X2

2x20V MOWER 9.0AH BATTERIES
MI ITEM #09011549
MFR #DCMW220X2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCMW220X2

2x20V MOWER 9.0AH BATTERIES
MI ITEM #09011549
MFR #DCMW220X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
DCMW220X2 2X20V MOWER 9.0AH BATTERIES
  • Powerful brushless motor and (2) 20V MAX* batteries working simultaneously for high power output
  • 3-in-1: mulching, bagging, and rear discharging
  • Heavy-duty 20 in. metal deck

Specifications

  • Recommended Safety Equipment
    Safety glasses and gloves
  • Rechargeable
    Yes
  • Power Source
    Cordless - Electric
  • Number Of Batteries
    2
  • Mulching Capability
    Yes
  • Includes
    Bag Kit
  • Height Adjustment
    Yes
  • ETL Listed
    No
  • Drive Type
    Push
  • Discharge Orientation
    Rear and Side
  • Deck Width
    20 in
  • Cutting Width
    20 in
  • CSA Certified
    No
  • Contents
    2 x 20V MAX* Lithium Ion batteries (9.0 ah), Collection bag, Mulching plug Safety key, Mulching plug, Standard Charger, 20V MAX* DEWALT 3-in-1 Cordless Lawn Mower
  • Color
    Yellow/Black
  • Battery Voltage
    20 V
  • Battery Charging Time
    1 hrs
  • Battery Capacity
    9000 mAh
  • UL Listed
    Yes
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
  • Product Type
    Lawn Trimmer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text