Motion
DCST970X1S DW 60V STRING TRIMMER, UPDATE

DEWALT
DCST970X1S DW 60V STRING TRIMMER, UPDATE

DCST970X1S DW 60V STRING TRIMMER, UPDATE
MI ITEM #09011554
MFR #DCST970X1S DW 60V STRING TRIMMER, UPDATE
List Price$418.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCST970X1S DW 60V STRING TRIMMER, UPDATE

DCST970X1S DW 60V STRING TRIMMER, UPDATE
MI ITEM #09011554
MFR #DCST970X1S DW 60V STRING TRIMMER, UPDATE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$418.43/each for your price

Overview

Mfr description
DCST970X1S DW 60V STRING TRIMMER, UPDATE
  • Gear drive design Powers through tough overgrowth
  • High-efficiency brushless motor maximizes run time and motor life
  • 15 In. cutting swath with 0.080 In. line (also accepts 0.095 In.)

Specifications

  • Line Diameter
    0.08 in
  • Weight
    12 lbs
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
  • UL Listed
    Yes
  • Trimmer Line Count
    Dual
  • Shaft Style
    Straight
  • Rust Resistant
    No
  • Recommended Safety Equipment
    Safety glasses and gloves
  • Minimum Handle Height
    45 in
  • Housing Material
    Plastic
  • Height Adjustment
    Yes
  • Handle Material
    Plastic
  • Feed Type
    Bump
  • ETL Listed
    No
  • Edger Capable
    No
  • Cutting Width
    15 in
  • CSA Certified
    No
  • Contents
    (1) 0.080" prewound in the spool, (1) 60V MAX* 3Ah Lithium Ion Battery, (1) Auxiliary handle, (1) Charger, (1) DCST970 String Trimmer
  • Color
    Yellow/Black
  • Battery Capacity
    3 Ah
  • Battery Voltage
    60 V
  • Batteries Included
    1
  • Fuel Type
    Battery Powered
  • Product Type
    String Trimmers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought