Motion
DCB124

DEWALT
DCB124

Power Tool Rechargeable Battery - 12 V Nominal Voltage, 3 Ah
Mi Item #09011562
MFR #DCB124
Price$154.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB124

Power Tool Rechargeable Battery - 12 V Nominal Voltage, 3 Ah
Mi Item #09011562
MFR #DCB124

Mfr description
DCB124 12V MAX LITHIUM ION BATTERY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$154.25/each

Specifications

Dimensions

  • Height
    2.7400 in
  • Length
    6.5400 in
  • Tool Weight
    0.57 lbs
  • Weight
    0.57 lbs
  • Width
    5.1600 in

Details

  • Amp Hour
    3 Ah
  • Battery Capacity
    3 Ah
  • Battery Voltage
    12 V
  • Charger Included
    No
  • Includes
    (1) 12V MAX* 3.0 Ah Battery
  • Nominal Voltage
    12 V
  • Number Of Batteries
    1
  • Product Types
    Battery
  • Warranty
    3 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)