Motion
DCD130B

DEWALT
DCD130B

Cordless Drill Driver - E-Clutch System, 60 V
Mi Item #09011566
MFR #DCD130B
Price$452.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD130B

Cordless Drill Driver - E-Clutch System, 60 V
Mi Item #09011566
MFR #DCD130B

Mfr description
DCD130B 60V MIXER/DRILL WITH E-CLUTCH SY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.95/each

Specifications

Dimensions

  • Overall Height
    13.1900 in
  • Overall Length
    13.0000 in
  • Overall Width
    4.2000 in

Details

  • Additional Details
    Mix up to 19 premixed drywall buckets (4. 5 gal) on a single charge using dcb606 flexvolt battery (6ah).Mix up to 17 buckets of tile mortar (5 gal) on a single charge using dcb606 flexvolt battery (6ah).Mix up to 9 buckets of concrete (4. 5 gal) on a single charge using dcb606 flexvolt battery (6ah).Integrated E-CLUTCH system helps to improve user control.3-position side handle allows for optimum position while mixing.Continuous variable speed trigger allows the correct speed to be found
  • Batteries Included
    Batteries Included
  • Chuck Type
    Keyed
  • Cordless or Corded
    Cordless
  • Handle Style
    E-Clutch System
  • Includes
    Chuck key holder and chuck key, DCD130 Mixer/drill, Side handle
  • Max Rpm
    600 rpm
  • Maximum Speed
    600 rpm
  • Number Of Pieces
    3
  • Power Source
    Battery
  • Voltage
    60 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)