Motion
DCD470B 60V MAX IN-LINE STUD & JOIST DR

DEWALT
DCD470B 60V MAX IN-LINE STUD & JOIST DR

60v MAX* In-Line Stud & Joist Drill with E-Clutch System (Tool Only)
MI ITEM #09011568
MFR #DCD470B 60V MAX IN-LINE STUD & JOIST DR
Your Price$875.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD470B 60V MAX IN-LINE STUD & JOIST DR

60v MAX* In-Line Stud & Joist Drill with E-Clutch System (Tool Only)
MI ITEM #09011568
MFR #DCD470B 60V MAX IN-LINE STUD & JOIST DR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$875.30/each(List $1,006.59)

Overview

Mfr description
DCD470B 60V MAX IN-LINE STUD & JOIST DR
  • In addition to the integral clutch, the DEWALT anti-rotation E-Clutch® system, offers technology capable of detecting the motion of the tool. this feature senses the motion of the tool and shuts it down if necessary . the red indicator LED illuminates when the E-Clutch® system is engaged.
  • 2 variable speed ranges (0-400/ 0 to 1320 RPM) to match appropriate speed to the application
  • Magnesium gear case to reduce weight while maintaining jobsite durability.
  • Quick-shift speed selector allows the user to easily change speeds without having to feather the trigger.

Specifications

  • Power Source
    Electric - Cordless
  • Chuck Size
    1/2 in
  • Variable Speed
    Yes
  • Housing Material
    Plastic
  • Switch Type
    Trigger
  • Tool Weight
    14.4 lbs
  • Color
    Yellow/Black
  • Includes
    Overload Protection, Side handle
  • UPC_NO
    885911537704
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee
  • UL Listed
    Yes
  • Reverse Torque
    Yes
  • Max Rpm
    1320
  • Lockable Switch
    Yes
  • ETL Listed
    No
  • Drill Type
    Variable Speed Drill
  • CSA Certified
    Yes
  • Cordless or Corded
    Cordless
  • Chuck Type
    Keyed
  • Charger Included
    No
  • Case Included
    No Case Included
  • Battery Voltage
    60 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text