Motion
DCD701B

DEWALT
DCD701B

Cordless Drill Driver - 12 V
MI ITEM #09011570
MFR #DCD701B
Price$172.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD701B

Cordless Drill Driver - 12 V
MI ITEM #09011570
MFR #DCD701B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$172.89/each

Specifications

Dimensions

  • Overall Height
    6.4000 in
  • Overall Length
    9.1300 in
  • Overall Width
    3.1300 in

Details

  • Additional Details
    32% more power.20% shorter.Brushless motor for maximum runtime and durability.3/8 in. Ratcheting chuck for a wide variety of bits.2-speed transmission and 15 clutch settings for a variety of applications.LED foot light for superior visibility.Lightweight at 1.9 lbs. (TOOL ONLY)
  • Batteries Included
    Batteries Included
  • Chuck Type
    Keyless
  • Cordless or Corded
    Cordless
  • Drilling Capacity Metal
    3/8 in
  • Includes
    Belt Clip, DCD701B - 12V MAX* Brushless 3/8 in. Drill Driver
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Number Of Pieces
    2
  • Power Source
    Battery
  • Voltage
    12 V

Overview

Mfr description
DCD701B 12V MAX XR DRILL DRIVER (BARE)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought