Motion
DCE5802 600 ML CLEAR SAUSAGE TUBE

DEWALT
DCE5802 600 ML CLEAR SAUSAGE TUBE

465ml Clear Sausage Tube Conversion Kit
MI ITEM #09011582
MFR #DCE5802 600 ML CLEAR SAUSAGE TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCE5802 600 ML CLEAR SAUSAGE TUBE

465ml Clear Sausage Tube Conversion Kit
MI ITEM #09011582
MFR #DCE5802 600 ML CLEAR SAUSAGE TUBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DCE5802 600 ML CLEAR SAUSAGE TUBE
  • Easily convert DCE560 and DCE570, adhesive guns to accept 465 mL sausage packs
  • Clear tube allows user to easily view amount of adhesive remaining
  • Includes plunging rod, 2 pistons, 465 mL clear sausage tube

Specifications

  • Color
    Clear
  • Material
    Plastic
  • Size
    15 oz
  • Length
    23 in
  • UPC_NO
    885911449892

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text