1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DCF601B
Cordless Screwdriver - 0.2500 in Compatible Bit Size, 1100 rpm Maximum Speed
MI ITEM #
09011585
MFR #
DCF601B
Price
$160.45
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Screwdrivers
DEWALT DCF601B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DCF601B
Cordless Screwdriver - 0.2500 in Compatible Bit Size, 1100 rpm Maximum Speed
MI ITEM #
09011585
MFR #
DCF601B
Mfr description
DCF601B 12V MAX BRUSHLESS SCREWDRIVER BA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$160
.45
/each
Add to Cart
Specifications
Dimensions
Compatible Bit Size
0.2500 in
Overall Length
9.0000 in
Details
Batteries Included
No
Battery Series
Max
Maximum Speed
1100 rpm
Number Of Clutch Settings
15
Number Of Pieces
2
Voltage
12 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items