Motion
DCGG5703-24

DEWALT
DCGG5703-24

DCGG5703-24 GREASE GUN HOSE ASSEMBLY (24
Mi Item #09011598
MFR #DCGG5703-24
Price$31.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCGG5703-24

DCGG5703-24 GREASE GUN HOSE ASSEMBLY (24
Mi Item #09011598
MFR #DCGG5703-24

Mfr description
DCGG5703-24 GREASE GUN HOSE ASSEMBLY (24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.36/each

Specifications

Dimensions

  • Hose Length
    24.0000 in
  • Operating Pressure
    10000 psi
  • Thread Size
    0.1250 in

Details

  • Product Type
    Grease Gun Hoses & Whip Hoses
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)