Motion
DCGG5703-42

DEWALT
DCGG5703-42

DCGG5703-42 GREASE GUN HOSE ASSEMBLY (42
MI ITEM #09011599
MFR #DCGG5703-42
Price$56.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCGG5703-42

DCGG5703-42 GREASE GUN HOSE ASSEMBLY (42
MI ITEM #09011599
MFR #DCGG5703-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.80/each

Specifications

Dimensions

  • Contents
    1/8" NPT Grease Gun Hose Assembly
  • Hose Length
    42.0000 in
  • Operating Pressure
    10000 psi
  • Size
    42" in-oz
  • Thread Size
    0.1250 in

Details

  • Accessory Type
    Grease Gun Hose
  • Color
    Black
  • Material
    Rubber
  • Product Type
    Grease Gun Hoses & Whip Hoses
  • Thread Type
    NPT

Overview

Mfr description
DCGG5703-42 GREASE GUN HOSE ASSEMBLY (42
  • 42 In. hose length for reaching hard to access fittings
  • Replacement hose for grease guns with max operating pressure up to 10,000 PSI
  • 1/8 in. NPT fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought