Motion
DWE575DC DUST PORT ADAPTOR FOR DWE575/DW

DEWALT
DWE575DC DUST PORT ADAPTOR FOR DWE575/DW

Dust collection adapter for DWE575/DWE575SB
MI ITEM #09011672
MFR #DWE575DC DUST PORT ADAPTOR FOR DWE575/DW
Price$16.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE575DC DUST PORT ADAPTOR FOR DWE575/DW

Dust collection adapter for DWE575/DWE575SB
MI ITEM #09011672
MFR #DWE575DC DUST PORT ADAPTOR FOR DWE575/DW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.20/each

Specifications

Dimensions

  • Contents
    Assembly instruction sheet, Dust port attachment, Fastening screws (3), Replacement lower guard lever
  • Size
    4.88 in

Details

  • Accessory Type
    Dust collection adapter
  • Color
    Black
  • Comp
    DWE575/DWE575SB
  • Kit
    Yes
  • Material
    Plastic
  • Warranty
    90 day money back guarantee

Overview

Mfr description
DWE575DC DUST PORT ADAPTOR FOR DWE575/DW
  • Dust port attachment allows the connection to a dust collection system or vacuum
  • Accepts common 1-1/2 In. diameter hoses, allowing system flexibility
  • Compatible with DeWalt's dust collection system adapters DWV9150 and DWV9100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought