Motion
DWMT70773 1/2IN IMPACT WRENCH HEAVY DUTY

DEWALT
DWMT70773 1/2IN IMPACT WRENCH HEAVY DUTY

1/2" Drive Impact Wrench - Heavy Duty
MI ITEM #09011680
MFR #DWMT70773 1/2IN IMPACT WRENCH HEAVY DUTY
Price$436.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT70773 1/2IN IMPACT WRENCH HEAVY DUTY

1/2" Drive Impact Wrench - Heavy Duty
MI ITEM #09011680
MFR #DWMT70773 1/2IN IMPACT WRENCH HEAVY DUTY

Mfr description
DWMT70773 1/2IN IMPACT WRENCH HEAVY DUTY
  • Maximum torque 650 ft-lb helps to break free fasteners that are stubborn or stuck
  • 7500-RPM provide high power fastening
  • 1 hand operation with a forward/reverse switch for quick and easy switching
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.11/each

Specifications

Dimensions

  • Air Inlet Size
    0.25 in
  • Drive Size
    0.5 in
  • Recommended Hose Size
    0.25 in
  • Weight
    4.63 lbs

Details

  • Airflow
    5.9 CFM
  • Case Included
    No
  • Finish Coating
    Yellow/Black
  • Housing Material
    Plastic
  • Impact Rate
    1100.0 ipm
  • Max Rpm
    7500.0
  • Maximum Torque
    650.0 ft-lbs
  • Power Source
    Electric - Corded
  • Recommended Pressure
    90.0 psi
  • UPC_NO
    076174707731
  • Variable Speed
    No
  • Warranty
    30 day money back guarantee/1 year free service contract/3 year limited warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)