Motion
DWMT70776 3/8 AIR RATCHET-

DEWALT
DWMT70776 3/8 AIR RATCHET-

3/8" Drive Air Ratchet
MI ITEM #09011683
MFR #DWMT70776 3/8 AIR RATCHET-
Price$173.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT70776 3/8 AIR RATCHET-

3/8" Drive Air Ratchet
MI ITEM #09011683
MFR #DWMT70776 3/8 AIR RATCHET-

Mfr description
DWMT70776 3/8 AIR RATCHET-
  • Ergonomic handle with rubber cushion grip for comfort
  • Maximum torque 65 ft-lb helps free stubborn bolts
  • Touch control trigger allows user to apply needed amount of power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.13/each

Specifications

Dimensions

  • Air Inlet Size
    0.25 in
  • Recommended Hose Size
    0.25 in
  • Tool Weight
    2.6 lbs

Details

  • Airflow
    3.5 psi
  • Case Included
    No
  • Finish Coating
    Yellow/Black
  • Handle Type
    In Line
  • Material
    Plastic
  • Max Rpm
    180.0
  • Maximum Torque
    65.0 ft-lbs
  • Power Source
    Pneumatic
  • Recommended Pressure
    30.0 psi
  • UPC_NO
    076174707762
  • Variable Speed
    No
  • Warranty
    90 day money back guarantee/1 year free service contract/3 year limited warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)