Motion
DWMT70781 PALM SANDER -

DEWALT
DWMT70781 PALM SANDER -

Palm Sander
Mi Item #09011688
MFR #DWMT70781 PALM SANDER -
Price$238.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT70781 PALM SANDER -

Palm Sander
Mi Item #09011688
MFR #DWMT70781 PALM SANDER -

Mfr description
DWMT70781 PALM SANDER -
  • Composite body design is durable and lightweight
  • 12000-RPM for professional quality sanding
  • 12000-RPM for professional quality sanding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.87/each

Specifications

Dimensions

  • Air Inlet Size
    0.25 in
  • Disc Size
    6.0 in
  • Handle Length
    6.0 in
  • Recommended Hose Size
    0.25 in
  • Spindle Size
    5/16 in.
  • Tool Weight
    2.0 lbs

Details

  • Air Delivery Rate
    2.2 scfm @ 90 psi
  • ANSI Spec
    Yes
  • Case Included
    No
  • Features & Benefits
    • Composite body design is durable and lightweight • 12000-RPM for professional quality sanding • 12000-RPM for professional quality sanding • Stick-on pad for quick and easy changeover • 5/16-in spindle diameter; 3/32-in orbital diameter • 3-year warranty gives you peace of mind • Ideal for automotive use
  • Finish Coating
    Yellow/Black
  • Handle Type
    Palm
  • Housing Material
    Plastic
  • Lockable Switch
    No
  • Max Rpm
    12000.0
  • Maximum Speed
    12000.0 opm
  • Orbital Action
    Yes
  • Package Contents
    Palm Sander
  • Power Source
    Pneumatic
  • Recommended Pressure
    90.0 psi
  • Sander Style
    Disc Sander
  • Switch Type
    Trigger
  • UPC_NO
    076174707816
  • Variable Speed
    No
  • Warranty
    30 day money back guarantee/1 year free service contract/3 year limited warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)