Motion
DWMT70782 ANGLE GRINDER -

DEWALT
DWMT70782 ANGLE GRINDER -

Angle Die Grinder
Mi Item #09011689
MFR #DWMT70782 ANGLE GRINDER -
Price$173.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT70782 ANGLE GRINDER -

Angle Die Grinder
Mi Item #09011689
MFR #DWMT70782 ANGLE GRINDER -

Mfr description
DWMT70782 ANGLE GRINDER -
  • 20000 RPM (Free speed at 90PSI) for heavy duty applications
  • Rear air exhaust helps blow exhaust away from work surface
  • Touch control trigger allows user to apply needed amount of power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.13/each

Specifications

Dimensions

  • Air Inlet Size
    0.25 in
  • Arbor Size
    0.25
  • Tool Weight
    1.17 lbs

Details

  • Average Air Consumption
    3.0 CFM
  • Case Included
    No Case Included
  • CSA Certified
    No
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Housing Material
    Plastic
  • Max Rpm
    20000
  • Power Source
    Pneumatic
  • UL Listed
    No
  • UPC_NO
    076174707823
  • Variable Speed
    Yes
  • Warranty
    30 day money back guarantee/1 year free service contract/3 year limited warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)