Motion
DWMT70786 3/8IN REVERSIBLE DRILL -

DEWALT
DWMT70786 3/8IN REVERSIBLE DRILL -

3/8" Reversible Drill
Mi Item #09011691
MFR #DWMT70786 3/8IN REVERSIBLE DRILL -
Price$173.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT70786 3/8IN REVERSIBLE DRILL -

3/8" Reversible Drill
Mi Item #09011691
MFR #DWMT70786 3/8IN REVERSIBLE DRILL -

Mfr description
DWMT70786 3/8IN REVERSIBLE DRILL -
  • Quick-change keyless chuck for easy change over between bits
  • 2100 RPM with free speed at 90-PSI helps drill through durable materials
  • Variable speed trigger allows user to apply needed amount of power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.90/each

Specifications

Dimensions

  • Air Inlet Size
    0.25 in
  • Chuck Size
    3/8 in.
  • Recommended Hose Size
    0.25 in
  • Tool Weight
    2.6 lbs

Details

  • Airflow
    3.6 CFM @ 90 psi
  • ANSI Spec
    Yes
  • Case Included
    No
  • Chuck Style
    Keyless
  • Finish Coating
    Yellow/Black
  • Handle Type
    Pistol
  • Material
    Plastic
  • Max Rpm
    2100.0
  • Power Source
    Pneumatic
  • Recommended Pressure
    90.0 psi
  • Tool Type
    Drill
  • UPC_NO
    076174707861
  • Variable Speed
    No
  • Warranty
    30 day money back guarantee/1 year free service contract/3 year limited warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)