Specifications
Dimensions
- Length6.0000 in
Details
- Country of OriginUSA
- Cutting MaterialBi-Metal
- Material CutMetal, Wood
- Number Of Pieces10
- Set or IndividualSet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)